Motion
22232EAKW33C4

NTN
22232EAKW33C4

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #06992013
MFR #22232EAKW33C4
Price$3,065.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22232EAKW33C4

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #06992013
MFR #22232EAKW33C4

Mfr description
22232EAKW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,065.37/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm
  • Precision Rating
    Not Rated
  • Weight
    48.061 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Upc Number
    4547359901658
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253103387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)