Motion
230/500BL1KW33C3PX50

NTN
230/500BL1KW33C3PX50

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Tapered 1:12 Bore, Open
Mi Item #06992014
MFR #230/500BL1KW33C3PX50
Price$83,045.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
230/500BL1KW33C3PX50

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Tapered 1:12 Bore, Open
Mi Item #06992014
MFR #230/500BL1KW33C3PX50

Mfr description
230/500BL1KW33C3PX50 SPHERICAL ROLLER BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83,045.99/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    167 mm
  • Weight
    480.607 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0040
  • Manufacturer Upc Number
    4547359904208
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4547359904208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)