Motion
230/600BL1W33C3PX50

NTN
230/600BL1W33C3PX50

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06992015
MFR #230/600BL1W33C3PX50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
230/600BL1W33C3PX50

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06992015
MFR #230/600BL1W33C3PX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    200 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Overview

Mfr description
230/600BL1W33C3PX50 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text