Motion
29418E

NTN
29418E

Roller Thrust Bearing - 3.5433 in Bore, 7.4803 in OD, 2.3622 in Width
MI ITEM #06992016
MFR #29418E
Price$4,149.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29418E

Roller Thrust Bearing - 3.5433 in Bore, 7.4803 in OD, 2.3622 in Width
MI ITEM #06992016
MFR #29418E

Mfr description
29418E SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,149.03/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    60 mm
  • Weight
    16.557 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359867343
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    210000 lbf
  • UPC_NO
    4547359867343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)