Motion
SYJ3123T-5GZ-M3-F

SMC CORP OF AMERICA
SYJ3123T-5GZ-M3-F

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #06992048
MFR #SYJ3123T-5GZ-M3-F
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3123T-5GZ-M3-F

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
Mi Item #06992048
MFR #SYJ3123T-5GZ-M3-F

Mfr description
SYJ3123T-5GZ-M3-F SYJ3000 VALVE
  • Fluid: air
  • Operating pressure range: 0.15 - 0.7MPa
  • Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SYJ
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)