Motion
230/630W33C3

NTN
230/630W33C3

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06992053
MFR #230/630W33C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
230/630W33C3

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Tapered 1:12 Bore, Open
MI ITEM #06992053
MFR #230/630W33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    212 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Overview

Mfr description
230/630W33C3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought