Motion
22222EAW33C4

NTN
22222EAW33C4

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open
Mi Item #06992055
MFR #22222EAW33C4
Price$1,498.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22222EAW33C4

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open
Mi Item #06992055
MFR #22222EAW33C4

Mfr description
22222EAW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,498.61/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm
  • Weight
    15.278 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4550253102892
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4550253102892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)