Motion
23122EAKW33C4

NTN
23122EAKW33C4

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Tapered 1:12 Bore, Open
Mi Item #06992057
MFR #23122EAKW33C4
Price$1,317.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23122EAKW33C4

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Tapered 1:12 Bore, Open
Mi Item #06992057
MFR #23122EAKW33C4

Mfr description
23122EAKW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,317.27/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm
  • Weight
    12.103 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4547359809039
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4547359809039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)