Motion
23030EMW33C4

NTN
23030EMW33C4

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Straight Bore, Open, C3
MI ITEM #06992106
MFR #23030EMW33C4
Price$2,128.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23030EMW33C4

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Straight Bore, Open, C3
MI ITEM #06992106
MFR #23030EMW33C4

Mfr description
23030EMW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,128.42/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    3413520470104
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    3413520470104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)