Motion
24064BL1W33C3

NTN
24064BL1W33C3

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Straight Bore, Open
Mi Item #06992113
MFR #24064BL1W33C3
Price$41,909.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24064BL1W33C3

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Straight Bore, Open
Mi Item #06992113
MFR #24064BL1W33C3

Mfr description
24064BL1W33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,909.52/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    160 mm
  • Weight
    224.679 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4547359879483
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4547359879483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)