Motion
CXSJL25-20-M9BV

SMC CORP OF AMERICA
CXSJL25-20-M9BV

Cyl, Compact, Ball Bearing
MI ITEM #06992296
MFR #CXSJL25-20-M9BV
Price$326.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJL25-20-M9BV

Cyl, Compact, Ball Bearing
MI ITEM #06992296
MFR #CXSJL25-20-M9BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L25-20-M9BV
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Ball Bush Bearing, M9Bv Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXSJ
  • Type
    Compact

Overview

Mfr description
CXSJL25-20-M9BV CYL, COMPACT, BALL
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought