Specifications
Dimensions
- End 1 Size1/4 in, 3/16 in
- End 2 Size1/4 in, 3/16 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Thread3/8-24 UNF, 7/16-20 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Thread3/8-24 UNF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2406
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)