Motion
212  10/1 A WR 1.000

HUB CITY INC
212 10/1 A WR 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.0625 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand or Right Hand Output
Mi Item #06992409
MFR #212 10/1 A WR 1.000
Price$2,171.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
212 10/1 A WR 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.0625 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand or Right Hand Output
Mi Item #06992409
MFR #212 10/1 A WR 1.000

Mfr description
0230-02351 REDUCER 212 10:1
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,171.69/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    212
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    758 in-lbs
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    24.00 lbs

Details

  • CAD Drawing
    RATIO=10/1|STYLE=A|OD=2
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-02351
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798926643
  • Max Input Horsepower
    2.500 hp @ 1750 rpm
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    210PCX
  • Style
    A
  • UPC_NO
    662798926643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)