Motion
6400-06-08-O-ZN

BRENNAN INDUSTRIES INC
6400-06-08-O-ZN

Hose End - Steel Material, Male
Mi Item #06992606
MFR #6400-06-08-O-ZN
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-06-08-O-ZN

Hose End - Steel Material, Male
Mi Item #06992606
MFR #6400-06-08-O-ZN

Mfr description
6400-06-08-O-ZN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.36/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3750 in
  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    9/16-18 UNF
  • Weight
    0.11 lbs

Details

  • Additional Details
    Temperature limited by NBR Seal, 120 hrs no white rust, 240 hrs no red rust per ASTM B117
  • Application
    Hydraulics
  • Coating
    Trivalent Zinc
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection 2 Short Name
    ORB
  • Connection Type
    Male JIC
  • End 1 Style
    Male JIC
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    6400-06-08-O
  • Manufacturer Compatibility
    Brennan
  • Material
    Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.685 bar
  • O-Ring Location
    Boss Seal (ORB)
  • Operating Temperature Range
    -40 to 250 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Buna-N
  • Seal Type
    O-Ring Boss (ORB)
  • Seated Angle
    37 °
  • Standards Met
    SAE J514, SAE J1926
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Male JIC
  • Type
    JIC Male
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)