Motion
DCR70 25.63

DODGE
DCR70 25.63

Inline Speed Reducer - Double Reduction, 24.94:1 Ratio, C-Face Input Type, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Stainless Steel Housing Material
MI ITEM #06992682
MFR #DCR70 25.63
Your Price$27,750.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR70 25.63

Inline Speed Reducer - Double Reduction, 24.94:1 Ratio, C-Face Input Type, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Stainless Steel Housing Material
MI ITEM #06992682
MFR #DCR70 25.63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27,750.64/each(List $34,688.30)

Overview

Mfr description
268812 CR70 25.63:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    25 : 1
  • Ratio
    24.94:1
  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Input Type
    C-Face
  • Input Size
    2.1250 in
  • Country of Origin
    US
  • Bore Diameter
    1.0000 in
  • Output Shaft Diameter
    3.2500 in
  • Reduction
    Double
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR70
  • Housing Material
    Stainless Steel
  • Center Distance
    1.7500 in
  • Case Size
    17
  • Maximum Output RPM
    105 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    78.6 hp @ 1750 rpm
  • Lubrication
    PAG, Standard Temperature
  • Series
    Maxum XTR
  • Nominal Ratio
    10 : 1
  • Output Bore Type
    Hollow
  • Sealing Type
    Two-Piece
  • CAD Drawing
  • Manufacturer Upc Number
    782476920074
  • UPC_NO
    782476920074
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    5 hp
  • Weight
    750 lbs
  • Torque Rating (in-lb)
    534 in-lb
  • Output Size
    3.2500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text