Motion
ABF-M14T
Spherical Rod End - Bore Diameter: 14 mm, Ptfe Lined
Mi Item #06992764
MFR #ABF-M14T
Price$408.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 14 mm, Ptfe Lined
Mi Item #06992764
MFR #ABF-M14T

Mfr description
ABF-M14T METRIC MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.32/each

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Bore Diameter  
    14 mm
  • Head Diameter
    1.3680 in
  • Head Width
    13.50 mm
  • Length To Ball Center
    60 mm
  • Shank Thread Length  
    36 mm
  • Thread Size
    M14x1.5
  • Weight
    0.26 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    16128 lbf
  • Rod End Type
    Male
  • Series
    AB-MT
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)