Motion
AB-M16T
Spherical Rod End - Bore Diameter: 0.6300 in, Ptfe Lined
Mi Item #06992768
MFR #AB-M16T
Price$380.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6300 in, Ptfe Lined
Mi Item #06992768
MFR #AB-M16T

Mfr description
AB-M16T METRIC MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.27/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6300 in
  • Head Diameter
    38 mm
  • Head Width
    14.25 mm
  • Length To Ball Center
    66 mm
  • Shank Thread Length  
    40 mm
  • Thread Size
    M16x2
  • Weight
    0.38 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel - Heat Treated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-PTFE Lined
  • Radial Static Load Capacity
    17151 lbf
  • Rod End Type
    Male
  • Series
    AB-MT
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)