Motion
AG-M10T
Spherical Rod End - Bore Diameter: 10 mm, Ptfe Lined
Mi Item #06992785
MFR #AG-M10T
Price$145.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 10 mm, Ptfe Lined
Mi Item #06992785
MFR #AG-M10T

Mfr description
AG-M10T METRIC FEMALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.90/each

Specifications

Dimensions

  • Ball Diameter
    0.7500 in
  • Bore Diameter  
    10 mm
  • Head Diameter
    27 mm
  • Head Width
    10.50 mm
  • Length To Ball Center
    43 mm
  • Shank Thread Length  
    21 mm
  • Thread Size
    M10x1.5
  • Weight
    2.13 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Lined
  • Radial Static Load Capacity
    11291.5 lbf
  • Rod End Type
    Female
  • Series
    AG-MT
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)