Motion
AW-16T-1
Spherical Rod End - Bore Diameter: 1.0000 in, Self-Lubricating
Mi Item #06992817
MFR #AW-16T-1
Price$991.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 1.0000 in, Self-Lubricating
Mi Item #06992817
MFR #AW-16T-1

Mfr description
AW-16T-1 FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.23/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    25.40 mm
  • Length To Ball Center
    4.1250 in
  • Misalignment Angle
    17 °
  • Shank Thread Length  
    2.1250 in
  • Thread Size
    1-14
  • Weight
    2.41 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel - Heat Treated
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    76200 lbs
  • Rod End Type
    Female
  • Series
    AW-T
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)