Motion
BM-8Z
Spherical Rod End - Bore Diameter: 0.5000 in, Zerk Fitting
MI ITEM #06992862
MFR #BM-8Z
Price$56.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in, Zerk Fitting
MI ITEM #06992862
MFR #BM-8Z

Mfr description
BM-8Z MALE ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.93/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    12.70 mm
  • Length To Ball Center
    2.4380 in
  • Misalignment Angle
    12 °
  • Shank Thread Length  
    1.5000 in
  • Thread Size
    1/2-20
  • Weight
    0.25 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Brass-Oil Impregnated
  • Rod End Type
    Male
  • Series
    BB, BM
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)