Motion
BW-4Z
Spherical Rod End - Bore Diameter: 0.2500 in, Zerk Fitting
Mi Item #06992867
MFR #BW-4Z
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.2500 in, Zerk Fitting
Mi Item #06992867
MFR #BW-4Z

Mfr description
BW-4Z FEMALE ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    7.14 mm
  • Length To Ball Center
    1.3120 in
  • Misalignment Angle
    16 °
  • Shank Thread Length  
    0.7500 in
  • Thread Size
    1/4-28
  • Weight
    0.06 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Brass-Oil Impregnated
  • Rod End Type
    Female
  • Series
    BG, BW
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)