Motion
BW-7
Spherical Rod End - Bore Diameter: 0.4375 in, Non-Lubricated
Mi Item #06992869
MFR #BW-7
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.4375 in, Non-Lubricated
Mi Item #06992869
MFR #BW-7

Mfr description
BW-7 FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.18/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    11.10 mm
  • Length To Ball Center
    1.8120 in
  • Misalignment Angle
    14 °
  • Shank Thread Length  
    1.0620 in
  • Thread Size
    7/16-20
  • Weight
    0.20 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Brass-Oil Impregnated
  • Radial Static Load Capacity
    4218 lbs
  • Rod End Type
    Female
  • Series
    BW
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)