Motion
JNL-M8
Jam Nut - M8X1.25 Thread Size, 15.01 mm OD, Zinc Plated Yellow Material
Mi Item #06992944
MFR #JNL-M8
Price$3.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - M8X1.25 Thread Size, 15.01 mm OD, Zinc Plated Yellow Material
Mi Item #06992944
MFR #JNL-M8

Mfr description
JNL-M8 HEX THIN JAM NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.91/each

Specifications

Dimensions

  • Height
    4 mm
  • Outside Diameter  
    15.01 mm
  • Thread Size  
    M8X1.25
  • Width
    13 mm

Details

  • Lock Nut Type
    Jam Nut
  • Material
    Zinc Plated Yellow
  • Product Type
    Bearing Lock Nuts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)