Motion
RAB-3T
Spherical Rod End - Bore Diameter: 0.1900 in, Self-Lubricating
MI ITEM #06992957
MFR #RAB-3T
Price$133.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.1900 in, Self-Lubricating
MI ITEM #06992957
MFR #RAB-3T

Mfr description
RAB-3T MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.87/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    6.35 mm
  • Length To Ball Center
    1.2500 in
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    0.7500 in
  • Thread Size
    10-32
  • Weight
    0.03 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Electroless Nickel Plated
  • Housing Material
    Alloy steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Electroless Nickel Plated-PTFE Lined
  • Radial Static Load Capacity
    2851 lbs
  • Rod End Type
    Male
  • Series
    RAB-T
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)