Motion
RXAB-10T
Spherical Rod End - Bore Diameter: 0.6250 in, Self-Lubricating
Mi Item #06992968
MFR #RXAB-10T
Price$380.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6250 in, Self-Lubricating
Mi Item #06992968
MFR #RXAB-10T

Mfr description
RXAB-10T MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.05/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.7500 in
  • Head Width
    14.28 mm
  • Length To Ball Center
    2.8750 in
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    1.6870 in
  • Thread Size
    3/4-16
  • Weight
    0.60 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Electroless Nickel Plated
  • Housing Material
    Alloy steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    39674 lbs
  • Rod End Type
    Male
  • Series
    RXAB-T
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)