Motion
SB-4ET
Spherical Rod End - Bore Diameter: 0.2500 in, Self-Lubricating
Mi Item #06992977
MFR #SB-4ET
Price$219.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.2500 in, Self-Lubricating
Mi Item #06992977
MFR #SB-4ET

Mfr description
SB-4ET SS MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.62/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    7.14 mm
  • Length To Ball Center
    1.5620 in
  • Misalignment Angle
    16 °
  • Shank Thread Length  
    1.0000 in
  • Thread Size
    1/4-28
  • Weight
    0.04 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Hard Chrome Plated
  • Housing Material
    17-4 PH stainless steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    4058 lbs
  • Rod End Type
    Male
  • Series
    SB-ET
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)