Motion
SB-6ET
Spherical Rod End - Bore Diameter: 0.3750 in, Ptfe Lined
Mi Item #06992980
MFR #SB-6ET
Price$330.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3750 in, Ptfe Lined
Mi Item #06992980
MFR #SB-6ET

Mfr description
SB-6ET SS MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.54/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    10.31 mm
  • Length To Ball Center
    1.9380 in
  • Misalignment Angle
    12 °
  • Shank Thread Length  
    1.2500 in
  • Thread Size
    3/8-24
  • Weight
    0.11 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Hard Chrome Plated
  • Housing Material
    17-4 PH stainless steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    7363 lbs
  • Rod End Type
    Male
  • Series
    SB-ET
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)