Motion
SW-5ET
Spherical Rod End - Bore Diameter: 0.3125 in, Ptfe Lined
Mi Item #06993007
MFR #SW-5ET
Price$239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3125 in, Ptfe Lined
Mi Item #06993007
MFR #SW-5ET

Mfr description
SW-5ET SS FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.98/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    8.75 mm
  • Length To Ball Center
    1.3750 in
  • Misalignment Angle
    14 °
  • Shank Thread Length  
    0.7500 in
  • Thread Size
    5/16-24
  • Weight
    0.09 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    hard chrome plated
  • Housing Material
    17-4 PH stainless steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    5929 lbs
  • Rod End Type
    Female
  • Series
    SW-ET
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)