Motion
XM-6T
Spherical Rod End - Bore Diameter: 0.3750 in, Ptfe Lined
Mi Item #06993024
MFR #XM-6T
Price$84.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3750 in, Ptfe Lined
Mi Item #06993024
MFR #XM-6T

Mfr description
XM-6T MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.26/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.1250 in
  • Head Width
    10.31 mm
  • Length To Ball Center
    2.1250 in
  • Misalignment Angle
    10 °
  • Shank Thread Length  
    1.3750 in
  • Thread Size
    7/16-20
  • Weight
    0.16 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    7180 lbs
  • Rod End Type
    Male
  • Series
    XB-T, XM-T
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)