Motion
MXQR6L-20A
MXQ GUIDED CYLINDER with 6 mm Bore Size
Mi Item #06993054
MFR #MXQR6L-20A
Price$462.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 6 mm Bore Size
Mi Item #06993054
MFR #MXQR6L-20A

Mfr description
MXQR6L-20A CYL, AIR SLIDE TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Stroke  
    20 mm

Details

  • Adjuster Option
    Rubber Stoppers (Both Ends)
  • Auto-Switch
    No
  • Bearings
    Recirculating Ball Bearings
  • Body Option
    Reversible Table
  • Body Type
    Slide Table
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L-20A
  • Filetage
    Rc(Pt)
  • Guide Type
    Rail
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Options Included
    A (Both Sides Adjusters, L (Left Side Adjuster Position Set), Rubber Stoppers)
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ
  • Stroke Adjuster Type
    Both Sides Adjuster/Rubber Stoppers
  • Style
    Symmetric
  • Suffix For Stroke
    A
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)