Motion
VQ120-5LO-Q
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Connector, Compact
Mi Item #06993312
MFR #VQ120-5LO-Q
Price$34.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Connector, Compact
Mi Item #06993312
MFR #VQ120-5LO-Q

Mfr description
VQ120-5LO-Q VALVE, COMPACT, CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.47/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    Connector
  • Flow Direction
    3-Way
  • Flow Rate
    0.2 Cv
  • For Use With Series
    VQ100
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Compact
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Compact
  • Response Time
    12 ms, 55 ms
  • Seal Material
    Metal
  • Series
    VQ100
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    Connector
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ100
  • Wetted Parts Material
    Metal
  • Wire Type
    Connector
  • Wiring Type
    Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)