Overview
Mfr description
MXS20TF-150A CYL, AIR SLIDE TABLE
Specifications
- Bore Diameter
- Country of OriginJP
- Made to OrderYes
- Additional DetailsWith buffer
- Port Thread StandardM Thread
- Adjuster OptionAdjuster (Retraction End)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data