Overview
Mfr description
TBR50-5BMEA BLADDER ACCUMULATOR, 5000
- Please call your local Motion Industries branch for quote
- Long Service Life
- Extreme Durability
Specifications
- Accumulator Capacity5.000 gal (US)
- DesignBottom Repairable
- Maximum Operating Pressure5000 psi
- Shell Diameter9.562 in
- Line ConnectionThreaded Connection
- Fluid PortSAE 20 (1-5/8–12 UN)
- SeriesTBR50
- RepairableRepairable
- Port GenderFemale
- Thread StandardSAE
- Mounting PositionVertical
- Shell MaterialCarbon Steel
- Seal MaterialButyl
- Bladder MaterialBUTYL
- Standards MetAsme "u" Stamped
- Accumulator Weight220 lbs
- Country CertificationUSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data