Motion
EBR50-1NA9
Bladder Accumulator - 0.150 gal Accumulator Capacity, Top Repairable, 5000 psi Max, Threaded Connection, SAE 8 (3/4–16 UNF) Fluid Port , EBR50 Series
MI ITEM #06994002
MFR #EBR50-1NA9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bladder Accumulator - 0.150 gal Accumulator Capacity, Top Repairable, 5000 psi Max, Threaded Connection, SAE 8 (3/4–16 UNF) Fluid Port , EBR50 Series
MI ITEM #06994002
MFR #EBR50-1NA9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EBR50-1NA9 BLADDER ACCUMULATOR, 5K PSI,
  • Long Service Life
  • Extreme Durability

Specifications

  • Accumulator Capacity
    0.150 gal (US)
  • Design
    Top Repairable
  • Maximum Operating Pressure
    5000 psi
  • Shell Diameter
    3.500 in
  • Line Connection
    Threaded Connection
  • Fluid Port
    SAE 8 (3/4–16 UNF)
  • Series
    EBR50
  • Repairable
    Repairable
  • Port Gender
    Female
  • Thread Standard
    SAE
  • Overall Height
    12.875 in
  • Mounting Position
    Vertical
  • Shell Material
    Carbon Steel
  • Seal Material
    NBR
  • Bladder Material
    Buna N
  • Standards Met
    Industrial Standard
  • Accumulator Weight
    17 lbs
  • Country Certification
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text