Specifications
Dimensions
- Bore Diameter50 mm
Details
- Arm Mounting PositionRight
- Arm Opening Angles105 °
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Port Thread StandardNPT
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesCKZ2N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)