Motion
BB1-2504 B

SKF
BB1-2504 B

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #06994784
MFR #BB1-2504 B
Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BB1-2504 B

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #06994784
MFR #BB1-2504 B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.07/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
BB1-2504-B BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought