Motion
6012XXL

MCR SAFETY
6012XXL

Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated
MI ITEM #06994812
MFR #6012XXL
Your Price$17.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6012XXL

Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated
MI ITEM #06994812
MFR #6012XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.21/bx(List $21.51)

Overview

Mfr description
6012XXL GLOVE

Specifications

  • Glove Size
    XXL or Size 11
  • Thumb Style
    Wing
  • Coating Material
    Nitrile
  • Length
  • Type
    Glove
  • Series
    NitriMed
  • Cuff Style
    Rolled
  • Product Types
    Glove
  • Thumb Type
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text