Motion
6804DDC3
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 17 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #06994841
MFR #6804DDC3
Price$207.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 17 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #06994841
MFR #6804DDC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.82/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    7 mm
  • Weight
    0.017 kg, 0.6 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6804DD/C3 BALL BEARING
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6804DDC3 is a 20 mm bore radial/deep groove ball bearing with a 17 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6804DDC3
  • Manufacturer Upc Number
    029176804359
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4400 N, 989.159 lbf
  • Radial Static Load Capacity
    2470 N, 555.278 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176804359

Overview

Mfr description
6804DD/C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought