Motion
SR142AF

MCR SAFETY
SR142AF

Safety Glasse - UV Protection, Anti-Fog, Gray Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #06994843
MFR #SR142AF
Price$11.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SR142AF

Safety Glasse - UV Protection, Anti-Fog, Gray Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #06994843
MFR #SR142AF

Mfr description
SR142AF CLR FRAME BLK TEMP GRAY LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.44/each

Specifications

Details

  • Additional Details
    Primary Temple Color: Clear;Primary Frame Color: Clear;Secondary Temple Color: Black;ISO 12312-1 Blue Light: 89%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, CE EN166, ISEA Z87.1-2020
  • Comfort Features
    Soft Non-Slip Nose Piece, Soft Non-Slip Temples, Soft TPR material
  • Description
    Swagger SR1 Series Gray Safety Glasses UV-AF Anti-Fog Clear Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Full Frame
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Manufacturer Stock Number
    SR142AF
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Swagger (SR1)
  • Series
    Swagger (SR1)
  • Specialty Features
    Eco-Friendly MFG, TAA Compliant, UV Protection, UV-AF Anti-Fog
  • Standards Met
    ANSI, CE EN166, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Bayonet
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)