Motion
S1201SGAF-KT

3M
S1201SGAF-KT

Solus™ Safety Glasses - Anti-Fog, Clear Lens, Green/Black Frame/Temple Color, Polycarbonate, Universal in-oz Size
Mi Item #06995011
MFR #S1201SGAF-KT
Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S1201SGAF-KT

Solus™ Safety Glasses - Anti-Fog, Clear Lens, Green/Black Frame/Temple Color, Polycarbonate, Universal in-oz Size
Mi Item #06995011
MFR #S1201SGAF-KT

Mfr description
27185 S1201SGAF-KT CLEAR GLASSES KIT
  • For industrial/occupational use only. Not for consumer sale or use.3M™ Scotchgard™ Protector Anti-Fog Coating resists fogging longer than traditional anti-fog coatings through up to 25 washings with water* and helps provide scratch resistance in tough work environments. *Based on 3M internal testing per EN168 test method when compared with traditional anti-fog coatings; Kit models include removable temples, optional elastic strap and removable gasket (foam or TPE material); Comtemporary styling with padded temples and soft nosebridge for added comfort; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Meets both the Impact-Rated Protector and Anti-Fog Performance (X) requirements of the ANSI-ISEA Z87.1-2020 Standard.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.91/each

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    2.6 lb

Details

  • Approval Listing Regulations
    ANSI Z87.1-2015
  • Comfort Features
    Dual-injected
  • ECCN
    EAR99
  • Frame Color
    Black/Green
  • Frame Style
    Half-Frame
  • Frame Temple Color
    Green/Black
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Harmonization Code
    9004900000
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1201SGAF-KT
  • Manufacturer Upc Number
    50051131271857
  • Series
    Premium Protective Eyewear
  • Standards Met
    ANSI Z87.1
  • Temple Style
    Removeable
  • Type
    Safety Glasses
  • UPC_NO
    50051131271857
  • UV Protection
    99.99% UVA/UVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)