Motion
WPL241
Overboot - Latex Rubber Material, Yellow
Mi Item #06995128
MFR #WPL241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overboot - Latex Rubber Material, Yellow
Mi Item #06995128
MFR #WPL241

Mfr description
WPL241-XXL LATEX RESPONSE BOOTS, SZ
  • High-quality boots fit over other boots/shoes to add protection from acids, alcohols and salts
  • Features smooth inside finish for easy on/off and non-skid sole for use on smooth surfaces
  • Disposable yellow latex boots are .60 mm gauge rubber for reliable performance without rips or tears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    XX-Large

Details

  • Color
    Yellow
  • Footwear Type
    Overboot
  • Upper Material
    Latex Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)