Motion
MKB25-20LZ-M9PSAPC

SMC CORP OF AMERICA
MKB25-20LZ-M9PSAPC

MK CLAMP CYLINDER with 25 mm Bore Size
Mi Item #06995342
MFR #MKB25-20LZ-M9PSAPC
Price$313.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB25-20LZ-M9PSAPC

MK CLAMP CYLINDER with 25 mm Bore Size
Mi Item #06995342
MFR #MKB25-20LZ-M9PSAPC

Mfr description
MKB25-20LZ-M9PSAPC CYLINDER, ROTARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.36/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Through Holes
  • Country of Origin
    JP
  • Cylinder Style
    Swing Clamp
  • Cylinder Suffix
    SAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Standard (Female Thread)
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)