Specifications
Dimensions
- Port 1 Size/Type6 mm Tube
- Port Size6
Details
- Accuracy±2 %
- Country of OriginJP
- DisplayLCD
- Flow Adjustment ValveNo
- Fluid CompAir
- Input Specification-101 kPa to 10 kPa
- Mounting TypeHandheld
- Operating Pressure Range-101 kPa to 10 kPa
- PipingDirect
- Piping TypeDirect
- Pressure Comparison TypeSingle Pressure
- SeriesPPA
- Standards MetCE, RoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)