Motion
MGPM50-75-HN
Guided Air Cylinder - 50 mm Bore, 75 mm Stroke
Mi Item #06995355
MFR #MGPM50-75-HN
Price$460.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 50 mm Bore, 75 mm Stroke
Mi Item #06995355
MFR #MGPM50-75-HN

Mfr description
MGPM50-75-HN CYL, END LOCK GUIDE, SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.38/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)