Motion
CKP1A63-75YA-P74-85G-X1831

SMC CORP OF AMERICA
CKP1A63-75YA-P74-85G-X1831

CKP1A63-75YA-P74-85G-X1831
Mi Item #06995357
MFR #CKP1A63-75YA-P74-85G-X1831
Price$735.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKP1A63-75YA-P74-85G-X1831

CKP1A63-75YA-P74-85G-X1831
Mi Item #06995357
MFR #CKP1A63-75YA-P74-85G-X1831

Mfr description
CKP1A63-75YA-P74-85G-X1831 CYL, CLAMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.02/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cylinder Style
    Clamp
  • Mounting Type
    Clevis
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)