Motion
CM2E20-25Z-XC35

SMC CORP OF AMERICA
CM2E20-25Z-XC35

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #06995460
MFR #CM2E20-25Z-XC35
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2E20-25Z-XC35

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #06995460
MFR #CM2E20-25Z-XC35

Mfr description
CM2E20-25Z-XC35 CYLINDER, AIR
  • Double acting, single rod cylinder
  • FKM seals (XC22)
  • Rod wiper (XC4) prevents contamination from entering the cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Rod Size / Thread
    Male Rod End
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC35
  • Made to Order
    With coil scraper
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Options Included
    Rod Coil Scraper (Xc35)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Environmental Options
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)