Motion
CS200-12SS
2 ID, 304SS Crimp Style Sleeve 2-57/64 to
Mi Item #06995465
MFR #CS200-12SS
Price$23.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID, 304SS Crimp Style Sleeve 2-57/64 to
Mi Item #06995465
MFR #CS200-12SS

Mfr description
CS200-12SS CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.66/each

Specifications

Dimensions

  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.46 lbs

Details

  • Additional Details
    Crimp Style, For liquid service only
  • Application
    Liquid Service
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CS200-12SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.237 bar
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Sleeve
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)