Motion
84643
Socket Accessorie - 1/2 in Drive, Adapter
Mi Item #06995749
MFR #84643
Price$15.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Adapter
Mi Item #06995749
MFR #84643

Mfr description
84643 1/2"DRIVE IMPACT ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.06/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in

Details

  • Accessory Type
    Adapter
  • PSC Code
    5120
  • UPC_NO
    099575846434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)