Motion
GEC 380 DS/C3

SKF
GEC 380 DS/C3

Spherical Plain Bearing - 380 mm Bore, 520 mm OD, 190 mm, 7.4800 in Inner Ring Width, Open
Mi Item #06995758
MFR #GEC 380 DS/C3
Price$68,253.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEC 380 DS/C3

Spherical Plain Bearing - 380 mm Bore, 520 mm OD, 190 mm, 7.4800 in Inner Ring Width, Open
Mi Item #06995758
MFR #GEC 380 DS/C3

Mfr description
GEC 380 DS/C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68,253.12/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Inner Ring Width  
    7.4800 in, 190 mm
  • Outer Ring Width
    160 mm | 6.2990 in
  • Outside Diameter  
    520 mm
  • Overall Width
    190 mm
  • Weight
    273.373 lbs

Details

  • Additional Details
    C3 Clearance
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEC 380 DS/C3
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    6950 kN
  • Radial Static Load Capacity
    34500 kN
  • Series
    GEC
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)