1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
CF12-AB
CF12-AB CAM FOLLOWER
MI ITEM #
06995778
MFR #
CF12-AB
Price
$44.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
THK AMERICA INC CF12-AB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
CF12-AB
CF12-AB CAM FOLLOWER
MI ITEM #
06995778
MFR #
CF12-AB
Mfr description
CF12-AB CAM FOLLOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$44
.44
/each
Add to Cart
Specifications
Dimensions
Male Thread Size
M12x1.50 mm
Outside Diameter
30 mm
Overall Length
40 mm
Details
Product Type
Crowned & Flat Cam Followers
Radial Static Load Capacity
9.79 kN
Static Load Capacity
19.8 kN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items